65 Amp, IEC Starter, 240V Coil

Item #: 0822392

Cat #: XTAE065D00B065

UPC: 782116867684

$ 566.29 EA
Company wide:
0 in stock
Documents & Guides
65 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size D, Thermal Overload Relay 50 - 65 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil

Overview

65 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size D, Thermal Overload Relay 50 - 65 Amps, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil
Also known as: 782116867684, XTAE065D00B065, CUTXTAE065D00B065

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Volts AC Control: 240
Amps: 65
Volts AC: 600
Type: Reversing, Starter, IEC
Volts AC Control: 240
Volts AC: 600
Poles: 3
Amps: 65