Relays & Accesso

Item #: 0822384

Cat #: XTAE150G00B150

UPC: 782116947737

$ 1640.22 EA
Company wide:
0 in stock
Documents & Guides
Starter 3 Pole Fvnr 150a Frame G 120-150a 190-240v50/60hz

Overview

Starter 3 Pole Fvnr 150a Frame G 120-150a 190-240v50/60hz
Also known as: 782116947737, XTAE150G00B150, CUTXTAE150G00B150

Specifications

Type: Starter
Amps: 150
Type: Starter
Amps: 150