32 Amp, IEC Starter, 208V Coil

Item #: 0822377

Cat #: XTAE032C10E032

UPC: 782116863082

$ 379.82 EA
Company wide:
0 in stock
Documents & Guides
32 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 24 - 32 Amps, 208 VAC/ 60 Hz

Overview

32 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 24 - 32 Amps, 208 VAC/ 60 Hz
Also known as: 782116863082, XTAE032C10E032, CUTXTAE032C10E032

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Amps: 32
Volts AC Control: 208
Volts AC: 600
Type: Reversing, Starter, IEC
Amps: 32
Volts AC: 600
Poles: 3
Volts AC Control: 208