6" INCANDESCENT NON-IC

Item #: 0822376
Cat #: LP6N J6
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LIT LP6NJ6 6" INCANDESCENT NON-IC

Overview

LIT LP6NJ6 6" INCANDESCENT NON-IC
Also known as: LP6N J6, LITLP6N609AZ, can light

Specifications

Type: Housing
Material: Steel
Light Technology: LED
Type: Housing
Light Technology: LED
Material: Steel

Customer Reviews

No reviews for this product
(0)