50 Amp, IEC Starter, 120V Coil

Item #: 0822362

Cat #: XTAE050D00A057

UPC: 782116866502

$ 541.27 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size D, Thermal Overload Relay 40 - 57 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

Overview

50 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size D, Thermal Overload Relay 40 - 57 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil
Also known as: 782116866502, XTAE050D00A057, CUTXTAE050D00A057

Specifications

Volts AC Control: 120
Type: Reversing, Starter, IEC
Poles: 3
Volts AC: 600
Amps: 50
Volts AC Control: 120
Poles: 3
Amps: 50
Type: Reversing, Starter, IEC
Volts AC: 600