Rack, Floor Mount, 45RMU, 2 Post, Black

Item #: 0822340

Cat #: 46353703

UPC: 703957107623

$ 309.46 EA
Company wide:
16 in stock
Documents & Guides
Rack, Floor Mount, 45RMU, 2 Post, Black

Overview

Rack, Floor Mount, 45RMU, 2 Post, Black

Universal Rack is a heavy duty storage solution for patch panels and network switches and can be used with shelves to hold computer servers. Universal Rack uses less floor space than a cabinet or a four-post rack. Use Universal Rack in telecommunications rooms or equipment rooms to save floor space and hold heavy equipment.

Also known as: 703957107623, 46353703, CPI46353703

Specifications

Height: 84 in
Color: Black
Width: 19 in
Mounting: Floor
Size: 45RMU
Type: 2 Post
Material: Aluminum
Height: 84 in
Width: 19 in
Size: 45RMU
Material: Aluminum
Color: Black
Mounting: Floor
Type: 2 Post