1
more

Conduit Hub With Thermoplastic Insulated Throat, 1", Zinc
Item #: 0822332
Cat #: H100CP
UPC: 786210001890
$ 46.69 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hub With Thermoplastic Insulated Throat, Sealing Ring Nitrile, 1" Diameter, Zinc With Chromate Finish, For Use To Connect Rigid Conduit to a Threadless Opening in a Box or Enclosure
Overview
Conduit Hub With Thermoplastic Insulated Throat, Sealing Ring Nitrile, 1" Diameter, Zinc With Chromate Finish, For Use To Connect Rigid Conduit to a Threadless Opening in a Box or Enclosure
Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the ABB hub will, quite simply, raise your performance expectations for threaded hubs. Look for the distinctive blue color to ensure the quality of an ABB fitting.
Also known as: 786210001890, H100CP, THBH100CP
Specifications
| Material: | Zinc |
| Finish: | Chrome |
| Hub Diameter: | 1 in |
| Material: | Zinc |
| Hub Diameter: | 1 in |
| Finish: | Chrome |