TB TY527M-PDT CABLE TIE 60LB 13IN B

Item #: 0822323

Cat #: TY527M-PDT

UPC: 786210995380

$ 2.60 EA
Company wide:
0 in stock
Documents & Guides
Detectable Cable Tie, Bright Blue Polypropylene for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 343mm (13.5 Inches), Width of 6.86mm (0.27 Inches), Thickness of 1.5mm (0.06 Inches), Tensile Strength Rating of 267 Newtons (60 Pounds)

Overview

Detectable Cable Tie, Bright Blue Polypropylene for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 343mm (13.5 Inches), Width of 6.86mm (0.27 Inches), Thickness of 1.5mm (0.06 Inches), Tensile Strength Rating of 267 Newtons (60 Pounds)

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210995380, TY527M-PDT, THBTY527MPDT

Specifications

Color: Blue
Width: 0.270 in
Material: Polypropylene
Length: 13.500 in
Color: Blue
Material: Polypropylene
Width: 0.270 in
Length: 13.500 in