2", FM 8, Type C, Conduit Body

Item #: 0822322

Cat #: PV2000C68

UPC: 847656075552

$ 516.94 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656075552, PV2000C68, CLBPV2000C68

Specifications

Diameter: 2 in
Material: PVC Coated Malleable Iron
Diameter: 2 in
Material: PVC Coated Malleable Iron