CABLE TIE 18LB 4IN BLUE PP DETECT, 100/PK

Item #: 0822315

Cat #: TY523M-PDT

UPC: 786210995328

$ 0.73 EA
Company wide:
0 in stock
Documents & Guides
Detectable Cable Tie, Bright Blue Polypropylene for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Width of 2.34mm (0.092 Inches), Thickness of 0.91mm (0.036 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), 100/PK

Overview

Detectable Cable Tie, Bright Blue Polypropylene for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Width of 2.34mm (0.092 Inches), Thickness of 0.91mm (0.036 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), 100/PK

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210995328, TY523M-PDT, THBTY523MPDT

Specifications

Color: Blue
Width: 0.095 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 3.620 in
Color: Blue
Weight Capacity: 30 lbs
Length: 3.620 in
Width: 0.095 in
Material: Nylon