
Weatherproof Cover, 2-Gang, Single Receptacle, Horizontal/Vertical, Aluminum, Gray
Item #: 0822283
Cat #: MX2150S
UPC: 092326110723
$ 38.38 EA
Company wide:
0
in stock
Documents & Guides
2-Gang, 3 in 1, Vertical Mount, Weatherproof Cover, Die Cast, Type: Single Receptacle. Diameter: 2.25". or One Duplex or One GFCI, Color: Gray.
Overview
2-Gang, 3 in 1, Vertical Mount, Weatherproof Cover, Die Cast, Type: Single Receptacle. Diameter: 2.25". or One Duplex or One GFCI, Color: Gray.
Also known as: 092326110723, MX2150S, TYMMX2150S
Features & Benefits
- Heavy duty diecast metal construction
- Patented Quick-Fit keyhole mounting system
- Base configuration with patented Knock-out technology for custom fitting
- Premium powderocat finish
- Horizontal or vertical mount
- Opening diameter 2.25 inches
- Lockable tab
- Includes gasket and mounting hardware
- N/A
Specifications
| Gangs: | 2 |
| Mounting: | Vertical |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Color: | Gray |
| Mounting: | Vertical |
| Standards: | California Proposition 65 |