
Weatherproof Cover, 1-Gang, Universal, Horizontal/Vertical, Aluminum, Gray
Item #: 0822281
Cat #: MX1050S
UPC: 092326110655
$ 10.42 EA
Company wide:
991
in stock
Documents & Guides
1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: 12-Device Configurations. Padlockable Option. Mounting System: Quick-Fit. Color: Gray
Overview
1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: 12-Device Configurations. Padlockable Option. Mounting System: Quick-Fit. Color: Gray
Heavy Duty Die-Cast Metal Construction Patented Universal-Fit™ Adapter Technology Lockable Tab Premium Powdercoat Finish Patented Quick-Fit™ Keyhole Mounting System Allows Installation in Under a Minute Spring Hinge Closure
Also known as: 092326110655, MX1050S, TYMMX1050S, outlet cover
Features & Benefits
- Heavy duty die-cast metal construction with premium powder coat
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 12-in-1 custom device configurations, comes pre-configured for GFCI
- Lockable tab and spring hinge closure
- Includes attached gasket and mounting hardware
- NEMA 3R compliant
- Vertical/horizontal device mount
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Color: | Gray |
| Standards: | California Proposition 65 |