Compression Lug, Short Barrel, 12 - 10 AWG, 1/4" Stud

Item #: 0822227

Cat #: YAV10T3

UPC: 781810025277

$ 5.85 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Compression Lug, Short Barrel, 12 - 10 AWG, 1/4 Inch Stud, Copper, Includes Inspection Window

Overview

Compression Lug, Short Barrel, 12 - 10 AWG, 1/4 Inch Stud, Copper, Includes Inspection Window

Burndy's Copper Compression Lugs Are For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors, Industrials, Hospitals, Electric Utilities, Shipboard And Marine, Computers, Steel Mills, Mining Equipment And Other Equipment That Is Subject To Vibration Or Requiring Dependable Electrical Performance.


Also known as: 781810025277, YAV10T3, BURYAV10T3

Specifications

Material: Copper
Size: 1/4 in
Allowable Gauge Range: 12 - 10
Material: Copper
Allowable Gauge Range: 12 - 10
Size: 1/4 in