Mini Adapter Cover Plate, Aluminum

Item #: 0822138

Cat #: ALA-2A

UPC: 786776536966

$ 29.66 EA
Company wide:
0 in stock
Mini Adapter Cover Plate, For ALA3800 Series, Material: Aluminum, Length: 12 Inches, Accepts One (1) Wiremold CM2 Series Communication Connectivity Device. Includes Cover and 2A Mini Adapter, (2A-Opening).

Overview

Mini Adapter Cover Plate, For ALA3800 Series, Material: Aluminum, Length: 12 Inches, Accepts One (1) Wiremold CM2 Series Communication Connectivity Device. Includes Cover and 2A Mini Adapter, (2A-Opening).
Also known as: 786776536966, ALA-2A, WMDALA2A

Specifications

Length: 12 in
Color: Gray
Material: Aluminum
Length: 12 in
Material: Aluminum
Color: Gray