Standby Generator System, 60 kW, 480V, Used with Liquid-Cooled

Item #: 0822127

Cat #: EGEN60KLSN

UPC: 786685402161

Company wide:
0 in stock
Documents & Guides
60 kW, Standby Generator System Used with Liquid-Cooled, Three-Phase, 480V, 3600 RPM, Steel Enclosure, Liquid Propane Fuel.

Overview

60 kW, Standby Generator System Used with Liquid-Cooled, Three-Phase, 480V, 3600 RPM, Steel Enclosure, Liquid Propane Fuel.
Also known as: 786685402161, EGEN60KLSN, CUTEGEN60KLSN

Specifications

Length: 37 in
Wattage: 60 kW
Length: 37 in
Wattage: 60 kW