Cooling Fan Package, 4", 115V, 50/60Hz, Steel/Plastic.

Item #: 0822115

Cat #: EWMF2

UPC: 783510179083

$ 245.69 EA
Company wide:
0 in stock
Cooling Fan Package, 4 Inch, 115V, 50/60Hz, Size: Fits 25 to 30 Inch Cabinet, Material/Finish: Steel/Plastic.

Overview

Cooling Fan Package, 4 Inch, 115V, 50/60Hz, Size: Fits 25 to 30 Inch Cabinet, Material/Finish: Steel/Plastic.

Cooling Fan Package, 4 Inch, 115V, 50/60Hz, Size: Fits 25 to 30 Inch Cabinet, Material/Finish: Steel/Plastic.

Also known as: 783510179083, EWMF2, HOFEWMF2

Features & Benefits

  • The AccessPlus Fan Kits are a four-inch, 115 VAC solution that provides air flow through cabinets at 100 CFM
  • The mouning plate and hardware is included
  • The small mounting plate is 5.32 (135 mm) x 8.00 (203 mm) and fits cabinets where C = 18.00
  • The large mounting plate is 5.32 (135 mm) x 10.75 (273 mm) and fits cabinets where C = 25.00 or 30.00

Specifications

Material: Aluminum
Finish: Powder Coated
Color: Jet Black
Weight: 3.700 lb
Material: Aluminum
Color: Jet Black
Finish: Powder Coated
Weight: 3.700 lb