1
more

Limit Switch, 10A, 600VAC, 1A, 600VDC, Side Rotary Head, 2NO/2NC
Item #: 0822078
Cat #: 9007C68T10
UPC: 785901812098
Company wide:
0
in stock
Documents & Guides
Limit Switch, 10 Amp, 600 Volt AC, 1 Amp, 600 Volt DC, Side Rotary Head, 2 Normally Open, 2 Normally Closed, Contacts
Overview
Limit Switch, 10 Amp, 600 Volt AC, 1 Amp, 600 Volt DC, Side Rotary Head, 2 Normally Open, 2 Normally Closed, Contacts
Limit switches are used in all automated installations and also in a wide variety of applications, due to the numerous advantages inherent to their technology. They transmit data to the logic processing system regarding: Presence/Absence, Passing, Positioning, End of Travel
Also known as: 785901812098, 9007C68T10, TEL9007C68T10
Specifications
| Type: | Side Rotary, Limit Switch, HD |
| Amps: | 1, 10 |
| Volts DC: | 600 |
| Mounting: | Surface |
| Poles: | 4 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Type: | Side Rotary, Limit Switch, HD |
| Volts DC: | 600 |
| Poles: | 4 |
| Standards: | California Proposition 65 |
| Amps: | 1, 10 |
| Mounting: | Surface |
| Volts AC: | 600 |