22mm Assembled Pushbutton, Extended, Black, Compact

Item #: 0822042
Cat #: CP310B-10
UPC:
$ 15.75 EA
Company wide:
6 in stock
22.5 mm, Non-Illuminated, Black, Plastic, Extended, Momentary, Compact Style Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Include: 1 Normally Open Contact.

Overview

22.5 mm, Non-Illuminated, Black, Plastic, Extended, Momentary, Compact Style Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Include: 1 Normally Open Contact.
Compact non-illuminated black momentary extended pushbutton with 22mm mounting, black plastic bezel and 1 NO contact blocks
Also known as: CP310B-10, ABBCP310B10

Specifications

Type: Extended, Non-Illuminated, Momentary
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black
Volts AC: 600
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Volts AC: 600
Volts DC: 600
Color: Black

Customer Reviews

No reviews for this product
(0)