1-1/4" PVC 45° Elbow, Schedule 40, Gray, Bell End

Item #: 0822007

Cat #: 114P45WBE

UPC: 980060074244

$ 13.74 EA
Company wide:
56 in stock
Documents & Guides
1-1/4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

Overview

1-1/4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060074244, 114P45WBE

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: PVC
Angle: 45°
Diameter: 1 1/4 in
Material: PVC
Color: Gray
Angle: 45°