Switch/Outlet Box, 3-Gang, Depth: 3.72", Non-Metallic

Item #: 0821919

Cat #: FA103

UPC: 018997042439

$ 13.68 EA
Company wide:
84 in stock
Documents & Guides
3-Gang, Switch/Outlet Box with Offset Bracket, Non-Metallic, Adjustable for Wall Thickness from 1/4" to 1-1/2", Depth: 3.72", Cubic Inches: 65", Mounts Directly to Wood or Steel Stud.

Overview

3-Gang, Switch/Outlet Box with Offset Bracket, Non-Metallic, Adjustable for Wall Thickness from 1/4" to 1-1/2", Depth: 3.72", Cubic Inches: 65", Mounts Directly to Wood or Steel Stud.

Arlington’s IN/OUT BOX for ceiling fixtures adjusts up to 1-1/2" to accommodate varying ceiling thicknesses, like single or double drywall.

Also known as: 018997042439, FA103, ARLFA103

Specifications

Gangs: 3
Mounting: Bracket
Color: Black
Depth: 3.720 in
Cubic Inches: 65 in³
Gangs: 3
Color: Black
Cubic Inches: 65 in³
Mounting: Bracket
Depth: 3.720 in