
Switch/Outlet Box, 2-Gang, Depth: 3.875", Adjustable, Non-Metallic
Item #: 0821918
Cat #: FA102
UPC: 018997042422
$ 7.96 EA
Company wide:
112
in stock
Documents & Guides
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3.875 Inch, Cubic Inches: 22.5, Adjustable for Wall Thickness from 1/4 Inch to 1-1/2 Inch, Mounts Directly to Wood/Steel Stud
Overview
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3.875 Inch, Cubic Inches: 22.5, Adjustable for Wall Thickness from 1/4 Inch to 1-1/2 Inch, Mounts Directly to Wood/Steel Stud
Arlington’s IN/OUT BOX for ceiling fixtures adjusts up to 1-1/2" to accommodate varying ceiling thicknesses, like single or double drywall.
Also known as: 018997042422, FA102, ARLFA102
Specifications
| Gangs: | 2 |
| Mounting: | Bracket |
| Material: | Plastic |
| Depth: | 3 7/8 in |
| Cubic Inches: | 43.500 in³ |
| Gangs: | 2 |
| Material: | Plastic |
| Cubic Inches: | 43.500 in³ |
| Mounting: | Bracket |
| Depth: | 3 7/8 in |