Switch, 120V, 8A, Palladium

Item #: 0821709

Cat #: MSC-S8AM-PD

UPC: 027557265867

$ 60.12 EA
Company wide:
0 in stock
Documents & Guides
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Palladium.

Overview

Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Palladium.
Also known as: 027557265867, MSC-S8AM-PD, LUTMSCS8AMPD

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Magnetic, Single-Pole, Multi-Location, Low-Voltage
Poles: 1
Color: Palladium
Mounting: Knuckle
Amps: 8
Light Technology: Fluorescent, Halogen
Volts AC: 120
Type: Magnetic, Single-Pole, Multi-Location, Low-Voltage
Color: Palladium
Amps: 8
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Light Technology: Fluorescent, Halogen