Reflector, 4'

Item #: 0821700

Cat #: Z5SMR46

UPC: 745975742219

Company wide:
0 in stock
Documents & Guides
Reflector, Length: 46", 4% Uplight, For Z Series Strip Fixtures, White

Overview

Reflector, Length: 46", 4% Uplight, For Z Series Strip Fixtures, White

The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications.

Also known as: 745975742219, Z5SMR46, LITZ5SMR46

Specifications

Length: 4 ft
Color: White
Length: 4 ft
Color: White