1
more

Breaker, Molded Case, 225A, 3P, 600VAC, 250VDC, LSI Trip, F Frame
Item #: 0821617
Cat #: HFDE322532
UPC: 786685112534
$ 6224.22 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, Series C, Electronic, F-frame, HFD, Digitrip 310 RMS, Electronic LSI Trip Type, 3-Pole, 225 Amp, 600 Volt AC, 250 Volt DC, 100 kAIC @ 240 Volt AC, 65 kAIC @ 480 Volt AC, Load Side Terminals
Overview
Breaker, Molded Case, Series C, Electronic, F-frame, HFD, Digitrip 310 RMS, Electronic LSI Trip Type, 3-Pole, 225 Amp, 600 Volt AC, 250 Volt DC, 100 kAIC @ 240 Volt AC, 65 kAIC @ 480 Volt AC, Load Side Terminals
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786685112534, HFDE322532, CUTHFDE322532
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 225 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 25 kA |
| Mounting: | Panel |
| Amps: | 225 |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Volts AC: | 600 |