Thermal Transfer Labels

Item #: 0821568

Cat #: THT-103-423-10

UPC: 662820186588

$ 153.99 EA
Company wide:
0 in stock
Documents & Guides
Thermal Transfer Printable Labels, Permanent Polyester, Dimensions: 1" x .25", Color: White, Finish: Gloss, Includes: 10,000/Roll

Overview

Thermal Transfer Printable Labels, Permanent Polyester, Dimensions: 1" x .25", Color: White, Finish: Gloss, Includes: 10,000/Roll

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Also known as: 662820186588, THT-103-423-10, BRATHT10342310

Specifications

Material: Polyester
Length: 1 in
Width: 1/4 in
Color: White
Material: Polyester
Width: 1/4 in
Length: 1 in
Color: White