Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 350 MCM

Item #: 0821563

Cat #: YA31L2TC38

UPC: 781810503683

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Compression lugs offer a dependable, high-performance solution for secure electrical terminations across a wide range of applications. Available in both copper and aluminum, with options for long barrel or short barrel designs as well as 1-hole and 2-hole mounting configurations, they provide the flexibility to match your installation needs. Our broad assortment makes it easy to choose the right compression lug for grounding, bonding, power distribution, and other demanding electrical connections.

Also known as: 781810503683, YA31L2TC38, BURYA31L2TC38

Specifications

Color: Red
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 350
Color: Red
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 350
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in