LED Landscape 15W Fixture, Wet

Item #: 0821555
Cat #: LEDLS-765-NFL-15HWC-BK
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Landscape Small 15W Fixture, Input Voltage: 100-240,277 Volts, 50-60 Hz, CRI: 75CRI: Color Temperature: 6500K, Lamp Life: 50,000 hours, UL / IP Rating: wet locations / IP 65, NEMA3 Compliant, Color: Black Gloss

Overview

LED Landscape Small 15W Fixture, Input Voltage: 100-240,277 Volts, 50-60 Hz, CRI: 75CRI: Color Temperature: 6500K, Lamp Life: 50,000 hours, UL / IP Rating: wet locations / IP 65, NEMA3 Compliant, Color: Black Gloss
Also known as: LEDLS-765-NFL-15HWC-BK, ENFLEDLS765NFL15HW

Specifications

Type: LED
Type: LED

Customer Reviews

No reviews for this product
(0)