H-Ti/T Rod to Flange Clip, 0.25" Hole, Threaded, 0.5625"–0.75" Flange

Item #: 0821419

Cat #: 4TI912

UPC: 782856134046

$ 4.87 EA
Company wide:
0 in stock
Documents & Guides
ERC 4TI912 HANGER,FLANGE,CLIP 9/16 3/4 1/4THD

Overview

ERC 4TI912 HANGER,FLANGE,CLIP 9/16 3/4 1/4THD

Easy, hammer-on method to secure threaded rod from a structural steel flange.

Also known as: 782856134046, 4TI912, CDY4TI912

Features & Benefits

  • Suspends threaded rod from beam flanges
  • Threaded rod hanger can swivel to provide a vertical dropdown
  • Requires only a hammer to install

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant