3/4IN EXPROOF JNCTN BOX 10HUBS IRON

Item #: 0821418

Cat #: GUP214-TB

UPC: 786210962801

$ 352.60 EA
Company wide:
0 in stock
Documents & Guides
3/4 Inch Gup Explosion Proof Junction Box, Body Material and Finish Ductile Iron Electro Galvanized and Aluminum, Acrylic Paint, Cover Material Copper Free Cast Aluminum, O Ring Neoprene, 10 Hubs (NPT): 2 Top, 2 Bottom, 1 Each Side and 4 In The Back

Overview

3/4 Inch Gup Explosion Proof Junction Box, Body Material and Finish Ductile Iron Electro Galvanized and Aluminum, Acrylic Paint, Cover Material Copper Free Cast Aluminum, O Ring Neoprene, 10 Hubs (NPT): 2 Top, 2 Bottom, 1 Each Side and 4 In The Back
Also known as: 786210962801, GUP214-TB, THBGUP214TB

Specifications

Diameter: 3/4 in
Material: Ductile Iron, Aluminum
Diameter: 3/4 in
Material: Ductile Iron, Aluminum