Solid Grnd Tail -Loop/Grd Scrw-Strippd End, 50/Box

Item #: 0821411

Cat #: 30-3392

UPC: 783250474981

$ 0.80 EA
Company wide:
0 in stock
Documents & Guides
Grounding Pigtail, Green, 12 AWG, Length: 8 Inch, Box of 50

Overview

Grounding Pigtail, Green, 12 AWG, Length: 8 Inch, Box of 50

Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installation time.

Also known as: 783250474981, 30-3392, IDE303392, ground stinger

Specifications

Color: Green
Material: Copper
Length: 8 in
Standards: California Proposition 65
Allowable Gauge Range: 12
Color: Green
Length: 8 in
Allowable Gauge Range: 12
Material: Copper
Standards: California Proposition 65