Slide Dimmer, Fluorescent, Nova T, Gray

Item #: 0821396

Cat #: NTF-103P-277-GR

UPC: 027557520911

Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Color: Gray.

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Color: Gray.

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 277V/6A in gray yle, Architectural Matte Wall Plate Finish, Brown

Also known as: 027557520911, NTF-103P-277-GR, LUTNTF103P277GR

Specifications

Type: 3-Way, Slide, Preset, Single-Pole
Amps: 6
Volts AC: 277
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Family / Style: Nova T
Type: 3-Way, Slide, Preset, Single-Pole
Volts AC: 277
Color: Gray
Wattage: 1000
Amps: 6
Mounting: Surface
Poles: 1
Family / Style: Nova T