Sliding Equipment Shelf

Item #: 0821335

Cat #: P23VSH68B

UPC: 783510110550

$ 484.21 EA
Company wide:
0 in stock
Shelf, Vented, 23", Nc, Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 19.68 Deep, Material/finish: Steel/black

Overview

Shelf, Vented, 23", Nc, Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 19.68 Deep, Material/finish: Steel/black

The Rack-Mount Adjustable Shelf mounts to the front surface of front and back rack angles. The adjustable shelf support brackets are clear-plated 12 gauge steel and adjustable to fit multiple-depth enclosures or rack angle placement. THere are both solid and vented models available. They fit 19- or 23-inch rack spacing and require only 1U of rack space. Please note the load rating is for 150 lb. (68 kg).

Also known as: 783510110550, P23VSH68B, HOFP23VSH68B

Features & Benefits

  • The Rack-Mount Adjustable Shelf mounts to the front surface of front and back rack angles
  • The adjustable shelf support brackets are clear-plated 12 gauge steel and adjustable to fit multiple-depth enclosures or rack angle placement
  • There are both solid and vented models available
  • They fit 19- or 23-inch rack spacing and require only 1U of rack space
  • Please note the load rating is for 150 lb. (68 kg)

Specifications

Color: Black
Material: Steel
Finish: Powder Coated
Width: 21.320 in
Color: Black
Finish: Powder Coated
Material: Steel
Width: 21.320 in