1 INCH GUAX-BODY/CVR, O.D.-4-3/8

Item #: 0821274

Cat #: GUAX37-TB

UPC: 786210981987

$ 485.97 EA
Company wide:
0 in stock
Documents & Guides
1 Inch GUAX Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 23.3 Cubic Inch

Overview

1 Inch GUAX Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 23.3 Cubic Inch
Also known as: 786210981987, GUAX37-TB, THBGUAX37TB

Specifications

Material: Die Cast Aluminum, Ductile Iron
Diameter: 1 in
Cubic Inches: 23.300 in³
Material: Die Cast Aluminum, Ductile Iron
Cubic Inches: 23.300 in³
Diameter: 1 in