2
more

Wire Joint, (3) 4 to (3) 4 with (2) 10 AWG, 600 Volt
Item #: 0821245
Cat #: 54640
UPC: 786210546407
$ 31.73 EA
Company wide:
0
in stock
Documents & Guides
Wire Joint, (3) 4 to (3) 4 with (2) 10 AWG, 600 Volt, Copper
Overview
Wire Joint, (3) 4 to (3) 4 with (2) 10 AWG, 600 Volt, Copper
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210546407, 54640, THB54640
Specifications
| Color: | Orange |
| Material: | Copper |
| Color: | Orange |
| Material: | Copper |