Wire Joint, (2) 4 to (2) 4 with (1) 10 AWG, 600 Volt

Item #: 0821242

Cat #: 54630

UPC: 786210546308

$ 21.63 EA
Company wide:
0 in stock
Documents & Guides
Wire Joint, (2) 4 to (2) 4 with (1) 10 AWG, 600 Volt, Copper

Overview

Wire Joint, (2) 4 to (2) 4 with (1) 10 AWG, 600 Volt, Copper
Also known as: 786210546308, 54630, THB54630

Specifications

Material: Copper
Color: Pink
Material: Copper
Color: Pink