Infrared Detector

Item #: 0821238
Cat #: AX100SR
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Detector, Infrared Photoelectic, 8 - 18V DC, Indoor, Detection Range: 100 ft. Distance, Flush Mount, Color: White.

Overview

Detector, Infrared Photoelectic, 8 - 18V DC, Indoor, Detection Range: 100 ft. Distance, Flush Mount, Color: White.
Also known as: AX100SR, OPXAX100SR

Specifications

Mounting: Flush
Type: Detector, Infrared Photoelectric
Range: 100 ft
Color: White
Volts DC Range: 8
Mounting: Flush
Range: 100 ft
Volts DC Range: 8
Type: Detector, Infrared Photoelectric
Color: White

Customer Reviews

No reviews for this product
(0)