Occupancy Sensor, Ultrasonic, Ceiling Mount, 180°, One-Sided

Item #: 0821159

Cat #: OMNIUS2000

UPC: 640181403162

Company wide:
0 in stock
Documents & Guides
Occupancy Sensor, Ultrasonic, Ceiling Mount, 180°, 24VDC, Coverage: 2000 Sq. Ft

Overview

Occupancy Sensor, Ultrasonic, Ceiling Mount, 180°, 24VDC, Coverage: 2000 Sq. Ft
Also known as: 640181403162, OMNIUS2000, NXLOMNIUS2000

Specifications

Color: White
Standards: California Proposition 65
Angle: 180°
Color: White
Angle: 180°
Standards: California Proposition 65