1 INCH GUAT-BODY/CVR, O.D.-4-3/8

Item #: 0821133

Cat #: GUAT37-TB

UPC: 786210981789

$ 391.55 EA
Company wide:
0 in stock
Documents & Guides
THB GUAT37-TB 1 INCH GUAT-BOD

Overview

THB GUAT37-TB 1 INCH GUAT-BOD
Also known as: 786210981789, GUAT37-TB, THBGUAT37TB

Specifications

Diameter: 1 in
Material: Ductile Iron, Aluminum
Finish: Zinc
Hub Diameter: 1 in
Number of Hubs: 3
Diameter: 1 in
Finish: Zinc
Number of Hubs: 3
Material: Ductile Iron, Aluminum
Hub Diameter: 1 in