Base mobile gland 600x1000 Blk

Item #: 0821093

Cat #: PBMG610B

UPC: 783510153960

$ 1488.85 EA
Company wide:
0 in stock
ProLine Voice/Data and Server Cabinets with Fan and Filter Pack, 600x1000mm, Black, Steel

Overview

ProLine Voice/Data and Server Cabinets with Fan and Filter Pack, 600x1000mm, Black, Steel

Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.

Also known as: 783510153960, PBMG610B, HOFPBMG610B

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 23.620 in
Width: 39.370 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 39.370 in
Color: Black
Height: 23.620 in