1 INCH GUAT-BODY/CVR, O.D.-3-1/2

Item #: 0821091

Cat #: GUAT36-TB

UPC: 786210344713

$ 244.20 EA
Company wide:
0 in stock
Documents & Guides
1 Inch GUAT Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 15.9 Cubic Inch

Overview

1 Inch GUAT Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 15.9 Cubic Inch
Also known as: 786210344713, GUAT36-TB, THBGUAT36TB

Specifications

Material: Die Cast Aluminum, Ductile Iron
Diameter: 1 in
Cubic Inches: 15.900 in³
Hub Diameter: 1 in
Number of Hubs: 3
Material: Die Cast Aluminum, Ductile Iron
Cubic Inches: 15.900 in³
Number of Hubs: 3
Diameter: 1 in
Hub Diameter: 1 in