Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S8570

Item #: 0821076
Cat #: S4506
UPC: 045923045066
Call for price
Company wide:
0 in stock
Documents & Guides
50/100/150 Watt; Halogen; A21; 4000 Average rated hours; Medium Base; 120 Volt

Overview

50/100/150 Watt; Halogen; A21; 4000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923045066, S4506, SATS4506

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Wattage: 100, 150, 50
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Light Technology: Halogen
Dimmable: No
Lumens: 585/1400/1985
Color Temperature: 2900 (Warm White)
Wattage: 100, 150, 50
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 585/1400/1985
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Dimmable: No

Customer Reviews

No reviews for this product
(0)