Flush Bonded Window Cover, Hinged, Padlock Latches, 6" x 6" x 6"

Item #: 0820812

Cat #: RJW606HPL

UPC: 785928370281

Company wide:
0 in stock
Documents & Guides
RJ Series Enclosure, Raised Flush Bonded Window Cover, Hinged, Padlock Latches, Size/Dims: 6" x 6" x 6", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Raised Flush Bonded Window Cover, Hinged, Padlock Latches, Size/Dims: 6" x 6" x 6", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928370281, RJW606HPL, STBRJW606HPL

Specifications

Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
Depth: 6 in
Material: Fiberglass
Width: 6 in
Color: Gray
Height: 6 in