PLATT logo

9V Basic

Item #: 0820788
Cat #: 0915E
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Smoke Alarm, 9 Volt Battery, 85 Decibel @ 10 Feet, Diameter: 5 Inch, White

Overview

Smoke Alarm, 9 Volt Battery, 85 Decibel @ 10 Feet, Diameter: 5 Inch, White
Also known as: 0915E, KID0915E

Specifications

Diameter: 5 in
Color: White
Diameter: 5 in
Color: White

Customer Reviews

No reviews for this product
(0)