AIR COND T43-0616-G150

Item #: 0820767

Cat #: T430616G150

UPC: 783510222529

Company wide:
0 in stock
Documents & Guides
T-Series Mid-Size Outdoor Model with Heat, T43, 2.00x2.00x2.00, Gray, Steel

Overview

T-Series Mid-Size Outdoor Model with Heat, T43, 2.00x2.00x2.00, Gray, Steel

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510222529, T430616G150, HOFT430616G150

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel