MC Fire Alarm Cable, FPLP, 16-2 Solid, Red Steel Flex, 1000'

Item #: 0820729

Cat #: 1810R6000

UPC: 077680128119

Company wide:
0 in stock
Documents & Guides
Type MC Fire Alarm Cable, FPLP, 16-2 Solid TFN (Black/White), 18 AWG Bare Ground, Red Steel Flex, 1000'

Overview

Type MC Fire Alarm Cable, FPLP, 16-2 Solid TFN (Black/White), 18 AWG Bare Ground, Red Steel Flex, 1000'

AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.

Also known as: 077680128119, 1810R6000, AFC1810R6000

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 16 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Gauge: 16 AWG