Standard Tube Guard Clear F28 F54 T5

Item #: 0820728

Cat #: 17183

UPC: 780321171831

$ 4.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Tube Guard with 2 Caps, Color: Clear, Length: 48 in. For use with F-28 & F-54, T-5 Lamps

Overview

Tube Guard with 2 Caps, Color: Clear, Length: 48 in. For use with F-28 & F-54, T-5 Lamps

The Standard Tube Guard is a light stabilized polycarbonate and has 0% transmittance below 365 nanometers (Clear Tube Guards only). Available Colors: Clear, Amber, Red, Green, Yellow and Blue. Available Sizes: T5, T8, and T12.

Also known as: 780321171831, 17183, EPC17183

Specifications

Color: Clear
Shape: T5 (Tubular)
Color: Clear
Shape: T5 (Tubular)