1000A Time-Delay Fuse, Low Peak, Current-Limiting, Class L, 600V

Item #: 0820593

Cat #: KRP-C-1000SP

UPC: 051712605106

$ 2056.72 EA
Company wide:
1 in stock
Documents & Guides
1000 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC, Glass Melamine Tube, Silved Plated End Bells

Overview

1000 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC, Glass Melamine Tube, Silved Plated End Bells
Also known as: 051712605106, KRP-C-1000SP, BUSKRPC1000SP

Specifications

Speed: Time Delay, Slow Blow
Class: L
Amps: 1000
Volts AC: 600
Volts DC: 300
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Amps: 1000
Volts DC: 300
Interrupt Rating DC: 100 kA
Class: L
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 300 kA