40W S11N Incandescent Lamp, Clear

Item #: 0820444

Cat #: S3629

UPC: 045923036293

Company wide:
0 in stock
40 Watt S11N Incandescent; Clear; 1500 Average rated hours; 370 Lumens; Intermediate Base; 120 Volt

Overview

40 Watt S11N Incandescent; Clear; 1500 Average rated hours; 370 Lumens; Intermediate Base; 120 Volt
Also known as: 045923036293, S3629, SATS3629

Specifications

Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 370
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Volts AC: 120
Wattage: 40
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Lumens: 370
Base: Intermediate Screw (E17)
Dimmable: Yes