Isobar 6-Outlet Surge Protector, 6-Outlet, 6' Cord, Right Angle Plug

Item #: 0820433

Cat #: ISOBAR6ULTRA

UPC: 037332010544

Company wide:
0 in stock
Documents & Guides
Isobar 6-Outlet Surge Protector, 6-Outlet, 6' Cord, Right Angle Plug, 3330 Joules, Diagnostic LEDs, Metal Housing

Overview

Isobar 6-Outlet Surge Protector, 6-Outlet, 6' Cord, Right Angle Plug, 3330 Joules, Diagnostic LEDs, Metal Housing
Also known as: 037332010544, ISOBAR6ULTRA, TRPISOBAR6ULTRA

Specifications

Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Volts AC: 120
Color: Gray
Amps: 15
Length: 15 ft
Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Color: Gray
Length: 15 ft
Volts AC: 120
Amps: 15