RadioRA 2 Wall Mount Keypad, White

Item #: 0820424

Cat #: RRD-W7B-WH

UPC: 027557772877

Company wide:
7 in stock
Documents & Guides
RadiorA 2 Wall Mount Keypad, 0.6W/120V, 0.6W, 7 Buttons, Infrared Lens, Color: White.

Overview

RadiorA 2 Wall Mount Keypad, 0.6W/120V, 0.6W, 7 Buttons, Infrared Lens, Color: White.

RadioRA 2 Wall-mounted Keypad, 7-button in white

Also known as: 027557772877, RRD-W7B-WH, LUTRRDW7BWH

Specifications

Type: Keypad, 7 Button
Volts AC: 120
Color: White
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 7 Button
Color: White
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2